Add More Items
View All Quick Selects
Below you can add an image for 'XTOB065DC1 EATON CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$20.75
Each
Overload Relay, Bi-Metallic, Thermal Type; 690 Volt Ac 6 Amp Contact Rating; Ul, Csa, Ce Approval; Contactor Mounting; IP20 Enclosure; Screw Terminal Type; 1NO-1NC Auxiliary Contact; 00, 0, 1, 2 Nema Size; 50 to 65 Amp Motor Fla
$131.75
Total Availability:
This item is no longer available. Click to view alternate items.
40150827776921|0401508|40150827776921|15082777692|77692|XTCE040D00C|Eat Eaton Powerware Ups XTCE040D00C|Eatin XTCE040D00C|Eaton B-Line XTCE040D00C|Eaton Bussmann XTCE040D00C|Eaton Cooper Lighting XTCE040D00C|Eaton Corp XTCE040D00C|Eaton Corporation XTCE040D00C|Eaton Crouse-Hinds - Canada XTCE040D00C|Eaton Crouse-Hinds XTCE040D00C|Eaton Edison XTCE040D00C|Eaton Power Quality XTCE040D00C|Eaton Power Systems XTCE040D00C|Eaton Wiring Devices XTCE040D00C|Eaton XTCE040D00C|Eatoncorp XTCE040D00C|Eatonlight Xtce04
Total Availability: In Stock
$444.32
Eaton XT IEC Contactor, 65A, 415 Vac, 50 HZ, 480 Vac, 60 HZ, 0NO-0NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$513.92
Eaton XT IEC Contactor, 65A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$348.49
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$85.38
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
$1,065.66
Eaton XB IEC Terminal Block, Idc-Multi-Conductor Terminal Blocks, IEC-XB Series, En 15A, Ul 10A, 17.5A Connection, Gray, 16 Awg/1.5 MM2 Maximum Wire, En 550V, Ul 600V, 800V Connection, En/Ul #24-16 Awg and Connection Wire Range, Four-Wire
$7.06
Eaton XB IEC Terminal Block, Screw Connection Triple Level Sensor/Actuator, IEC 30 A, Ul 15 A, Gray, #14 Awg/2.5 MM2 Max Wire, IEC 250 V, Ul 300 V, IEC #24-12 Awg, Ul #30-14 Awg Wire Range
$14.30
Eaton XB IEC Terminal Block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, En 34A, Ul 30A, 10 Awg/4 MM2 Max Wire, IEC 800V, En 550V, Ul 600V, IEC #28-10 Awg, En #24-10 Awg, Ul #20-10 Awg Wire
$4.09
00786680020018|0786680|786680020018|78668002001|02001|WS16|Dry Type Distribution Transformer Accessory|Cutler Hammer WS16|Cutler-Hammer, Inc WS16|Eatin WS16|Eaton / Cutler Hammer WS16|Eaton Electrical WS16|Eaton WS16|Eatton WS16|Eeton WS16
$1,486.86
Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
$4.75
Eaton XB IEC Terminal Block, Idc Fuse Terminal Blocks, IEC-XB Series, Ul 15A, 6.3A Connection, Black, 14 Awg/1.5 MM2 Maximum Wire, Ul 300V, #20-14 Awg Wire Range
$16.89
Eaton XT IEC Contactor, 9A, 24 VDC, 2NO-2NO, 9A, Frame B, 45 MM, 0.5, 1.5/ 3, 3, 5, 7.5 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, XT IEC Series, Screw Terminals, Full Voltage Reversing Contactor
$687.37
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$416.80
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$152.05
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
$3.70
Starter and Contactor Insulated Enclosure, Surface Mount Type; Xtpaxfa/XTPAXFAEM20/Xtpaxsa/Xtpaxsatr/Xtpaxuvr/Xtpaxsr/Xtpaxcl/XTPR Series Rotary Motor Protective Circuit Breaker Used On; IP65, Nema 12/13/3R/4X Enclosure
$481.86
20
Popularity
Default